MULTI - MULTIUSE MAINTENANCE OIL 284G

893.055470 - UNSPSC 27112913
0893055470083 1
MULTI - MULTIUSE MAINTENANCE OIL 284G MULTI - MULTIUSE MAINTENANCE OIL 284G
MULTI - MULTIUSE MAINTENANCE OIL 284G

Delivery

In stock delivery from our warehouses.

Versatile multi-function spray

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

13 pieces in stock at Vaughan, ON as of 3:36 AM. Directions. Call: (289) 474-5447

18 pieces in stock at Mississauga, ON as of 3:36 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 284 g
Container Type Aerosol
Colour Amber
VOC compliant Yes
Case Quantity 12
EAN 4065746699341

Features

5 in 1 universal product for five different areas of use
Rust penetrating agent
Lubricant
Cleaner
Corrosion protection
Resin, acid, and silicone free
Does not attack rubber, paint or plastics

Benefits & Advantage

Excellent creeping properties ensure quick rust and corrosion penetration
Very good lubrication properties
Remedies creaks and squeaks
Reduces friction and wear
Great cleaning power is ensured thanks to penetration under dirt, grease and oil residue
Best possible cling to metals. A thin, viscous protective film prevents moisture on even the smallest uneven spots and protects against rust and corrosion
Water- and moisture-displacing properties and excellent creeping properties.

Applications

Loosens rusted bolts, pipe fittings, screws, nuts, joints, bowden cables, shafts, locks
Lubricates closures, hinges, bushings, chains, door locks
Stops squeaking and creaking and frees up movement of stuck or jammed parts
Cleans and cares for plastic and metal parts such as coverings and housings
Prevents corrosion of metals and electrical modules, cable connections, relays, plugs, couplings, etc
Prevents icing of cylinder locks and closures

Customers Also Viewed

Is Often Bought With

You Might Also Like